SEAL DOCK VINYL 13IN CH PROJECTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SEAL DOCK VINYL 13IN CH PROJECTION

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESD35013
  • Mfr. Model # D35013
  • UNSPSC # 24101802
  • CATALOGUE PAGE # 1976
  • Shipping Weight 225.0 lbs

Product Details

Dock seals have 36-oz. nylon-reinforced vinyl facing, mounted and bonded on wolmanized wood. Dock seal/shelter combinations have 18-oz. nylon-reinforced sides and 40-oz. nylon-reinforced top.

Technical Specs

  • Item Dock Seal
  • Material Nylon Reinforced Vinyl
  • Overall Height 9 ft.
  • Overall Width 10 ft.
  • Projection 13"
  • Fits Door Width 8 ft.
  • Side Width 10 ft.
  • Side Height 9 ft.
  • Header Height 12"
  • Fits Door Height 9 ft.
  • Dock Seal Item Dock Seal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list