Skip Content
SEAL DOCK VINYL 11IN CH PROJECTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEAL DOCK VINYL 11IN CH PROJECTION

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESD35011
  • Mfr. Model # D35011
  • UNSPSC # 24101802
  • CATALOGUE PAGE # 1976
  • Shipping Weight 218.0 lbs

Product Details

Dock seals have 36-oz. nylon-reinforced vinyl facing, mounted and bonded on wolmanized wood. Dock seal/shelter combinations have 18-oz. nylon-reinforced sides and 40-oz. nylon-reinforced top.

Technical Specs

  • Item Dock Seal
  • Overall Height 9 ft.
  • Material Nylon Reinforced Vinyl
  • Overall Width 10 ft.
  • Projection 11"
  • Side Height 9 ft.
  • Fits Door Width 8 ft.
  • Fits Door Height 9 ft.
  • Side Width 10 ft.
  • Header Height 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list