SEAL DOCK SHELTER COMBO 14IN PROJ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SEAL DOCK SHELTER COMBO 14IN PROJ

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESD150/65014
  • Mfr. Model # D150/65014
  • UNSPSC # 24101802
  • CATALOGUE PAGE # 1976
  • Shipping Weight 290.0 lbs

Product Details

Dock Seals and Seal/Shelter Combinations. Dock seals have 36-oz. nylon-reinforced vinyl facing, mounted and bonded on wolmanized wood. Dock seal/shelter combinations have 18-oz. nylon-reinforced sides and 40-oz. nylon-reinforced top.

Technical Specs

  • Item Dock Seal/Shelter
  • Material Vinyl-Coated Nylon
  • Overall Height 10 ft. 6"
  • Overall Width 9 ft. 6"
  • Projection 14"
  • Header Height 6"
  • Side Height 10 ft.
  • Side Width 1 ft.
  • Fits Door Height 10 ft.
  • Fits Door Width 8 ft.
  • Dock Seal Item Dock Seal with Shelter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list