Skip Content
SEAL DOCK SHELTER COMBO 12IN PROJ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEAL DOCK SHELTER COMBO 12IN PROJ

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESD150/65012
  • Mfr. Model # D150/65012
  • UNSPSC # 24101802
  • CATALOGUE PAGE # 1976
  • Shipping Weight 285.0 lbs

Product Details

Dock Seals and Seal/Shelter Combinations. Dock seals have 36-oz. nylon-reinforced vinyl facing, mounted and bonded on wolmanized wood. Dock seal/shelter combinations have 18-oz. nylon-reinforced sides and 40-oz. nylon-reinforced top.

Technical Specs

  • Item Dock Seal/Shelter
  • Material Nylon (Vinyl)
  • Overall Height 10 ft. 6"
  • Side Height 10 ft.
  • Overall Width 9 ft. 6"
  • Projection 12"
  • Header Height 4"
  • Side Width 1 ft.
  • Fits Door Width 8 ft.
  • Fits Door Height 10 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list