Skip Content
SEAL CURE/25 VOC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEAL CURE/25 VOC

SEAL CURE/25

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRM3583005
  • Mfr. Model # 3583005
  • UNSPSC # 13111001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.0 lbs

Technical Specs

  • Characteristics Non-Yellowing, Permeable Film Allows Moisture in Cured Concrete to Evaporate, can be Used on Colored/decorative Concrete, Retains Mix Water in Concrete to Permit Complete Hydration of the Cement Paste for Hard, Dense Concrete, Helps minimize Hair-checking, Thermal Cracking, Dusting, and Other Defects, Excellent Moisture Retention Properties, can be Recoated After Thorough Cleaning of the Existing Surface.
  • Application Surface Preparation
  • Colour White
  • Item Curing and Sealing Compound
  • Material Acrylic Polymers
  • Size 18,900mL
  • Standards ASTM C 309, Type 1, Class A and B,ASTM C 1315 Type 1, Class A,AASHTO M 148, Type 1, Class B,Complies with Canada VOC Concentration Limits for Architectural Coatings Regulations
  • Begins to Harden 4 hr.
  • Temp. Range Above 40 Degrees F
  • VOC Content 350 g/L
  • Curing Time 12 hr.
  • Green Environmental Attribute Meets LEED Requirements

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list