Skip Content
SEAL COVERS,6-1/16, PK 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEAL COVERS,6-1/16, PK 6

CAMBRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UJZ6
  • Mfr. Model # 4UJZ6
  • UNSPSC # 52152002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Colour Translucent
  • Item Seal Covers
  • Overall Height (In.) 12
  • Overall Width (In.) 18
  • Overall Length (In.) 26

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list