Skip Content
SEAL-COATED WOOD BOW RAKE, 3 IN.TIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEAL-COATED WOOD BOW RAKE, 3 IN.TIN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1WG36
  • Mfr. Model # 1WG36
  • UNSPSC # 27112003
  • CATALOGUE PAGE # 338
  • Shipping Weight 3.6 lbs

Product Details

Tine material: steel. Length of tines: 3". Seal-coated straight wood handle.

Technical Specs

  • Item Bow Rake
  • Handle Type Straight
  • Handle Length 60"
  • Handle Material Seal-Coated Wood
  • Overall Width of Tines 16-1/2"
  • Length of Tines 3"
  • Number of Tines 16
  • Tine Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list