Skip Content
SEAL ASSEMBLY, NBR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEAL ASSEMBLY, NBR

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5DXY7
  • Mfr. Model # 5DXY7
  • UNSPSC # 40151728
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • For Use With 4UA78A to 4UA80A, 4YY38A to 4YY41A, 4ZA36A, 4ZA38A to 4ZA48A, 4ZA50A, 4ZA52A to 4ZA58A, 1TMU5 to 1TMU9, 1TMV1
  • Includes -
  • Item Seal Assembly
  • Type Carbon, Ceramic, NBR
  • Shaft Type -
  • Section Description -
  • Shaft Dia. (In.) 1.26
  • Rollers -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list