SEAL-ALL AUTOMOTIVE ADHESIVE 59.1ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SEAL-ALL AUTOMOTIVE ADHESIVE 59.1ML

SEAL-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLA380145
  • Mfr. Model # 380145
  • UNSPSC # 31201610
  • CATALOGUE PAGE # 2994
  • Shipping Weight 0.2 lbs

Technical Specs

  • Application Tube
  • Colour Clear
  • Item Adhesive
  • Size 59.1mL
  • Temp. Range 50 Degrees F- 90 Degrees F
  • Substrates Most
  • Bonding Range 50 Degrees F - 90 Degrees F
  • Type Carded
  • VOC Content 410 g/L
  • Tensile Strength 7250 PSI
  • Specific Gravity 0.95
  • Viscosity 3000 cps
  • Work Life ~10 min.
  • Curing Time 2 - 3 hr.
  • Material Contact Adhesive / Sealant
  • Begins to Harden 3 min.
  • Characteristics Gas and Oil Resistant
  • Functional Cure 2 - 3 hr.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list