SDSMAX YCUTTER BIT 13/16X18PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SDSMAX YCUTTER BIT 13/16X18PKG

HELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX281041
  • Mfr. Model # 281041
  • UNSPSC # 23241605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.608 lbs

Technical Specs

  • Item Hammer Drill Bit
  • Overall Length 18"
  • Shank Shape SDS Max
  • Drilling Length 12"
  • Number of Cutter Heads 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list