Skip Content
SDSMAX YCUTTER BIT 1 1/8X17PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SDSMAX YCUTTER BIT 1 1/8X17PKG

HELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX281096
  • Mfr. Model # 281096
  • UNSPSC # 23241605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.489 lbs

Technical Specs

  • Overall Length 17"
  • Item Hammer Drill Core Bit
  • Drilling Length 11"
  • Shank Shape SDS Max
  • Bit Dia. 1-1/8"
  • Number of Cutter Heads 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list