Skip Content
SDSMAX YCUT BIT 1 3/4X22 1/2P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SDSMAX YCUT BIT 1 3/4X22 1/2P

HELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX281157
  • Mfr. Model # 281157
  • UNSPSC # 23241605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.11 lbs

Technical Specs

  • Drilling Length 17"
  • Overall Length 22-1/2"
  • Item Hammer Drill Core Bit
  • Bit Dia. 1-3/4"
  • Number of Cutter Heads 4
  • Shank Shape SDS Max

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list