Skip Content
SDSMAX YCUT BIT 1 1/4X36 1/4P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SDSMAX YCUT BIT 1 1/4X36 1/4P

HELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX224604
  • Mfr. Model # 224604
  • UNSPSC # 23241605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.821 lbs

Technical Specs

  • Overall Length 36"
  • Shank Shape SDS Max
  • Drilling Length 30-1/2"
  • Item Hammer Drill Core Bit
  • Bit Dia. 1-1/4"
  • Number of Cutter Heads 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list