Skip Content
SDSMAX DEMO 312 SCALING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SDSMAX DEMO 312 SCALING

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-62-4087
  • Mfr. Model # 48-62-4087
  • UNSPSC # 27112800
  • CATALOGUE PAGE # 469
  • Shipping Weight 1.5 lbs

Product Details

Scaling Chisel, SDS Max Shank Type, Overall Length (In.) 12, Shank Size (In.) 1 1/8, Shank Length (In.) 12

Technical Specs

  • Blade Width (In.) 3
  • Application Cleans Concrete, Scale, Rust, Cuts Troughs and Some Asphalt
  • For Use With Any SDS Max Hammer
  • Item Scaling Chisel
  • Overall Length (In.) 12
  • Shank Length (In.) 12
  • Length (In.) 12"
  • Shank Size (In.) 1-1/8"
  • Type Carbide Bits or Masonry Drill Bits
  • Shank Type SDS Max
  • Includes (1) DEMO 312 SCALING

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list