Skip Content
SDSMAX DEMO 212 SCRAPING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SDSMAX DEMO 212 SCRAPING

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-62-4089
  • Mfr. Model # 48-62-4089
  • UNSPSC # 27112800
  • CATALOGUE PAGE # 469
  • Shipping Weight 1.42 lbs

Product Details

Scaling Chisel, SDS Max Shank Type, Overall Length (In.) 12, Shank Size (In.) 1 1/8, Shank Length (In.) 12

Technical Specs

  • Shank Size (In.) 1-1/8"
  • Item Scraping Chisel
  • Shank Length (In.) 12
  • Type Carbide Bits or Masonry Drill Bits
  • Overall Length (In.) 12
  • Shank Type SDS Max
  • Application Scrapes Surface Rather Than Breaking Material On Top
  • Blade Width (In.) 2
  • For Use With Any SDS Max Hammer
  • Includes (1)DEMO 212 SCRAPING
  • Length (In.) 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list