Skip Content
SDSMAX DEMO 16-1/2 ASPHALTMAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SDSMAX DEMO 16-1/2 ASPHALTMAX

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-62-4066
  • Mfr. Model # 48-62-4066
  • UNSPSC # 27112800
  • CATALOGUE PAGE # 469
  • Shipping Weight 5.31 lbs

Product Details

Scaling Chisel, SDS Max Shank Type, Overall Length (In.) 16-1/2, Shank Size (In.) 1 1/8, Shank Length (In.) 16.5

Technical Specs

  • Application Cuts Asphalt or Hard Packed Gravel (Do Not Use on Concrete)
  • Blade Width (In.) 5
  • Item Asphalt Cutter
  • For Use With Any SDS Max Hammer
  • Length (In.) 16-1/2
  • Overall Length (In.) 16-1/2
  • Shank Length (In.) 16-1/2
  • Shank Size (In.) 1-1/8
  • Type Scaling Chisel
  • Shank Type SDS Max

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list