Skip Content
SDSMAX DEMO 12 TAMPER SHANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SDSMAX DEMO 12 TAMPER SHANK

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-62-4092
  • Mfr. Model # 48-62-4092
  • UNSPSC # 27112800
  • CATALOGUE PAGE # 469
  • Shipping Weight 1.4 lbs

Product Details

Scaling Chisel, SDS Max Shank Type, Overall Length (In.) 12, Shank Size (In.) 1 1/8, Shank Length (In.) 12

Technical Specs

  • Application Use to Mount Tamper Plate
  • Item Tamper Shank
  • For Use With Mfr. No. 48-62-3060
  • Length (In.) 12
  • Shank Size (In.) 1-1/8
  • Overall Length (In.) 12
  • Shank Length (In.) 12
  • Type Scaling Chisel
  • Shank Type SDS Max

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list