SDSMAX DEMO 10-1/2 BUSHING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SDSMAX DEMO 10-1/2 BUSHING

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-62-4065
  • Mfr. Model # 48-62-4065
  • UNSPSC # 27112800
  • CATALOGUE PAGE # 469
  • Shipping Weight 2.55 lbs

Product Details

Scaling Chisel, SDS Max Shank Type, Overall Length (In.) 10-1/2, Shank Size (In.) 1 1/8, Shank Length (In.) 10.5

Technical Specs

  • For Use With Any SDS Max Hammer
  • Blade Width (In.) 1-3/4
  • Application Removes Excess Concrete, Produces Exterior Finish, Roughens Surface Before Surface Coating
  • Item Bull Point
  • Overall Length (In.) 10-1/2"
  • Length (In.) 10-1/2"
  • Shank Size (In.) 1-1/8"
  • Shank Length (In.) 10-1/2
  • Type Carbide Bits or Masonry Drill Bits
  • Shank Type SDS Max
  • Includes (1)DEMO 10-1/2 BUSHING

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list