Skip Content
SDSMAX 4CT 1-3/8X18X23 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SDSMAX 4CT 1-3/8X18X23

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-20-3980
  • Mfr. Model # 48-20-3980
  • UNSPSC # 27112800
  • CATALOGUE PAGE # 466
  • Shipping Weight 4.4 lbs

Product Details

SDS-PLUS/MX4(TM) Solid Tip, Bit Dia. (In.) 1-3/8, Overall Length (In.) 23, Drilling Length (In.) 18, Shank Shape SDS-PLUS

Technical Specs

  • Item Hammer Drill Bit
  • Overall Length 23"
  • Bit Dia. 1-3/8"
  • Drilling Length 18"
  • Shank Shape Sds Max
  • Number of Cutter Heads 4
  • Includes (1) Bit
  • Shank Size 45/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list