Skip Content
SDS TRAINING STATION10 BOOKLETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SDS TRAINING STATION10 BOOKLETS

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG6041
  • Mfr. Model # 6041
  • UNSPSC # 60106108
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Depth 4"
  • Includes Center Board, SDS Binder, (10) Training Booklets
  • Item SDS Right To Understand Station
  • Height 20"
  • Material Recycled Aluminum
  • Width 29"
  • Legend Right To Understand
  • Mounting Type Wall Mount
  • Legend/Background Color Red
  • Language English
  • Standards GHS HazCom Standards
  • Portable No
  • Legend Color Red, White
  • Background Color Red, White
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Binder Holder Type Pocket
  • No. of Binders Included 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list