Skip Content
SDS+ TO CHUCK ADAPTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SDS+ TO CHUCK ADAPTER

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-66-1370
  • Mfr. Model # 48-66-1370
  • UNSPSC # 27112800
  • CATALOGUE PAGE # 470
  • Shipping Weight 1.19 lbs

Product Details

Tamper shank. SDS max shank. Shank length 12" and shank size 1-1/8".

Technical Specs

  • Application The Milwaukee(R) SDS Plus To Chuck Adapter Kit Lets You Use Straight Shank Twist Bits In Your Rotary Hammer For Greater Productivity.
  • For Use With Any SDS Plus Hammer
  • Item SDS plus to 3-Jaw Chuck Adapter
  • Type Tamper Shank
  • Shank Size (In.) 1-1/8
  • Shank Length (In.) 12
  • Shank Type SDS Plus
  • Includes (1) Adaptor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list