Skip Content
SDS SINGLE STATION 1.5 RING BINDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SDS SINGLE STATION 1.5 RING BINDER

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG6039
  • Mfr. Model # 6039
  • UNSPSC # 44122016
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Depth 4"
  • Height 14"
  • Includes Center Board, SDS Binder
  • Item SDS Right To Understand Station
  • Material Recycled Aluminum
  • Width 20"
  • Legend Right To Understand
  • Legend/Background Color Red
  • Mounting Type Wall Mount
  • Standards GHS HazCom Standards
  • Language English
  • Portable No
  • Legend Color Red, White
  • Background Color Red, White
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Binder Holder Type Pocket
  • No. of Binders Included 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list