Skip Content
SDS PLUS X5L 5/16X10X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SDS PLUS X5L 5/16X10X12

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSHCFC2054
  • Mfr. Model # HCFC2054
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

SDS Plus X5L 5/16 inch x 10 inch x 12 inch.

Technical Specs

  • Item Hammer Drill Bit
  • Shank Shape SDS Plus
  • Drilling Length 10"
  • Overall Length 12"
  • Bit Dia. 5/16"
  • Shank Size 25/64"
  • Number of Cutter Heads 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list