Skip Content
SDS PLUS WOOD CHISEL 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SDS PLUS WOOD CHISEL 1IN

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSHS1445
  • Mfr. Model # HS1445
  • UNSPSC # 20111603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Product Details

SDS-Plus(R) shank hammer steel - 1' wood chisel.

Technical Specs

  • Item Wood Chisel
  • Type Bulldog
  • Application Cutting Wood
  • For Use With For Use With SDS Plus Chipping Hammers And SDS Plus Rotary Hammers with Stop Rotation
  • Blade Width (In.) 1
  • Overall Length (In.) 7
  • Shank Type SDS Plus

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list