Skip Content
SDS PLUS REBAR CUTTER 1-1/8INX12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SDS PLUS REBAR CUTTER 1-1/8INX12IN

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSRC2168
  • Mfr. Model # RC2168
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 463
  • Shipping Weight 1.3 lbs

Product Details

Rebar cutter, 1-1/8 inches diameter, SDS plus shank type, overall length 12 inches, for use with SDS plus rotary hammers, application drilling into rebar embedded in concrete.

Technical Specs

  • Application Drilling Into Rebar Embedded In Concrete
  • For Use With SDS Plus Rotary Hammers
  • Item Rebar Cutter
  • Length (In.) 12.0"
  • Overall Length (In.) 12
  • Shank Size (In.) 0.375
  • Type 1-1/8" Dia.
  • Shank Type Sds Plus

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list