Skip Content
SDS PLUS REBAR CUTTER 1-1/2INX12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SDS PLUS REBAR CUTTER 1-1/2INX12IN

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSRC2176
  • Mfr. Model # RC2176
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 463
  • Shipping Weight 1.9 lbs

Product Details

Rebar cutter, 1-1/2 inches diameter, SDS plus shank type, overall length 12 inches, for use with SDS plus rotary hammers, application drilling into rebar embedded in concrete.

Technical Specs

  • For Use With SDS Plus Rotary Hammers
  • Application Drilling Into Rebar Embedded In Concrete
  • Overall Length (In.) 12
  • Item Rebar Cutter
  • Shank Type SDS Plus
  • Type 1-1/2" Dia.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list