Skip Content
SDS PLUS ADAPTER, 29 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SDS PLUS ADAPTER, 29 5

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-20-6982
  • Mfr. Model # 48-20-6982
  • UNSPSC # 27112800
  • CATALOGUE PAGE # 470
  • Shipping Weight 3.03 lbs

Product Details

Scaling chisel. SDS max shank. Shank length 12" and shank size 1-1/8".

Technical Specs

  • Application Allows for Drilling in Tight Spaces, Extends SDS Max Drill and Core Bits, Maximum Energy Transfer Maintains Drilling and Productivity
  • For Use With SDS Max Drill and Core Bits, SDS Plus Hammer
  • Item SDS-PLUS 29-1/2" Extension
  • Length (In.) 29-1/2
  • Overall Length (In.) 29-1/2
  • Shank Length (In.) 12
  • Shank Size (In.) 1-1/8
  • Shank Type SDS Plus
  • Type Scaling Chisel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list