SDS PLUS ADAPTER, 12 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SDS PLUS ADAPTER, 12 5

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-20-6980
  • Mfr. Model # 48-20-6980
  • UNSPSC # 27112800
  • CATALOGUE PAGE # 470
  • Shipping Weight 1.16 lbs

Product Details

Tamper shank. Hex shank. Shank length 12" and shank size 1-1/8".

Technical Specs

  • Application Allows for Drilling in Tight Spaces, Extends SDS Max Drill and Core Bits, Maximum Energy Transfer Maintains Drilling and Productivity
  • For Use With SDS Max Drill and Core Bits, SDS Plus Hammer
  • Item SDS-PLUS 12-1/2" Extension
  • Length (In.) 12-1/2
  • Overall Length (In.) 12-1/2
  • Shank Length (In.) 12
  • Shank Size (In.) 1-1/8
  • Shank Type SDS Plus
  • Type Tamper Shank

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list