Skip Content
Discontinued with Replacement
SDS PLUS 9/16IN28INX36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SDS PLUS 9/16IN28INX36IN

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSHC2099
  • Mfr. Model # HC2099
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs
Suggested Replacement Product
SDS PLUS 9/16X16X18

Price: NA

Product Details

SDS Plus S4L rotary hammer bit. 4 flute design, centric tip for optimal hole geometry. Diameter 9/16 inch, Usable length 31 inches, Overall length 36 inches.

Technical Specs

  • Overall Length 36"
  • Item Masonry Drill Bit
  • Shank Shape SDS Plus
  • Drilling Length 28"
  • Bit Dia. 9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list