Skip Content
SDS PLUS 5/32X4X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SDS PLUS 5/32X4X6

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSHC2001
  • Mfr. Model # HC2001
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

SDS Plus S4L rotary hammer bit. 4 flute design, centric tip for optimal hole geometry. Diameter 5/32 inch, Usable length 4 inches, Overall length 6 inches.

Technical Specs

  • Item Hammer Drill Bit
  • Overall Length 6"
  • Shank Shape Sds Plus
  • Drilling Length 4"
  • Bit Dia. 5/32"
  • Shank Size 25/64"
  • Number of Cutter Heads 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list