Skip Content
SDS PLUS 3/8X10X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SDS PLUS 3/8X10X12

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSHC2064
  • Mfr. Model # HC2064
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

SDS Plus S4L rotary hammer bit. 4 flute design, centric tip for optimal hole geometry. Diameter 3/8 inch, Usable length 10 inches, Overall length 12 inches.

Technical Specs

  • Item Hammer Drill Bit
  • Overall Length 12"
  • Shank Shape Sds Plus
  • Drilling Length 10"
  • Bit Dia. 3/8"
  • Shank Size 25/64"
  • Number of Cutter Heads 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list