Skip Content
SDS PLUS 3/16X8X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SDS PLUS 3/16X8X10

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSHC2013
  • Mfr. Model # HC2013
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Product Details

SDS Plus S4L rotary hammer bit. 4 flute design, centric tip for optimal hole geometry. Diameter 3/16 inch, Usable length 8 inches, Overall length 10 inches.

Technical Specs

  • Shank Shape SDS Plus
  • Overall Length 10"
  • Item Hammer Drill Bit
  • Drilling Length 8"
  • Bit Dia. 3/16"
  • Shank Size 25/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list