SDS PLUS 3/16X6X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SDS PLUS 3/16X6X8

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSHC2012
  • Mfr. Model # HC2012
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

SDS Plus S4L rotary hammer bit. 4 flute design, centric tip for optimal hole geometry. Diameter 3/16 inch, Usable length 6 inches, Overall length 8 inches.

Technical Specs

  • Item Hammer Drill Bit
  • Drilling Length 6"
  • Overall Length 8"
  • Shank Shape SDS Plus
  • Shank Size 25/64"
  • Number of Cutter Heads 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list