Skip Content
SDS PLUS 1/2 IN KEYLESS CHUCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SDS PLUS 1/2 IN KEYLESS CHUCK

B & A

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4CJH3
  • Mfr. Model # 4CJH3
  • UNSPSC # 27112705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Hex (In.) -
  • Item SDS Plus Chuck Driver
  • Length (In.) -
  • Includes 1/2" Keyless Chuck
  • For Use With -
  • Application Using Round Shank Bits In SDS Rotary Hammers
  • Overall Length (In.) 6.8
  • Shank Type SDS Plus
  • Shank Size (In.) -
  • Type -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list