SDS MAX TO SDS PLUS ADAPTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SDS MAX TO SDS PLUS ADAPTER

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSHA1030
  • Mfr. Model # HA1030
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 413
  • Shipping Weight 1.17 lbs

Product Details

SDS Max To SDS Plus Adapter, -, - Shank Type, Overall Length (In.) -, Shank Size (In.) -, Shank Length (In.) -, Length (In.) -, Hex (In.) -, Blade Width (In.) -, For Use With SDS Max Rotary Hammer, Application Using SDS Plus Bits in SDS Max Rotary Hammers

Technical Specs

  • Application Using SDS Plus Bits in SDS Max(R) Rotary Hammers
  • Hex (In.) -
  • For Use With SDS Max Rotary Hammer
  • Includes -
  • Length (In.) -
  • Item SDS Max To SDS Plus Adapter
  • Shank Size (In.) -
  • Overall Length (In.) -
  • Type -
  • Shank Type -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list