SDS MAX TO 3 JAW CHUCK ADAPTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SDS MAX TO 3 JAW CHUCK ADAPTER

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSHA1032
  • Mfr. Model # HA1032
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 413
  • Shipping Weight 0.454 lbs

Product Details

SDS Max To 1/2-20 Arbor Adapter, -, - Shank Type, Overall Length (In.) -, Shank Size (In.) -, Shank Length (In.) -, Length (In.) -, Hex (In.) -, Blade Width (In.) -, For Use With SDS Max Rotary Hammer, Application Using Hammer Drill Chuck with 1/2-20 Thre

Technical Specs

  • Application Using Hammer Drill Chuck with 1/2"-20 Thread Mount in SDS Max(R) Rotary Tool
  • For Use With SDS Max Rotary Hammer
  • Item SDS Max To 1/2-20 Arbor Adapter
  • Hex (In.) -
  • Includes -
  • Length (In.) -
  • Overall Length (In.) -
  • Type -
  • Shank Size (In.) -
  • Shank Type -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list