Skip Content
SDS MAX TO 3/4 HEX ADAPTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SDS MAX TO 3/4 HEX ADAPTER

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSHA1033
  • Mfr. Model # HA1033
  • UNSPSC # 20111603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.26 lbs

Product Details

SDS Max Adapter To 3/4 Hex, -, - Shank Type, Overall Length (In.) -, Shank Size (In.) -, Shank Length (In.) -, Length (In.) -, Hex (In.) -, Blade Width (In.) -, For Use With SDS Max Rotary Hammer, Application Using 3/4 In. Hex Tools in SDS Max Rotary Hamm

Technical Specs

  • Application Using 3/4" Hex Tools in SDS Max(R) Rotary Hammer
  • For Use With SDS Max Rotary Hammer
  • Item SDS Max Adapter To 3/4 Hex
  • Includes -
  • Hex (In.) -
  • Length (In.) -
  • Overall Length (In.) -
  • Type -
  • Shank Size (In.) -
  • Shank Type -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list