Skip Content
SDS MAX SLOTTING TOOL 1 1/8X15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SDS MAX SLOTTING TOOL 1 1/8X15

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSHS1921
  • Mfr. Model # HS1921
  • UNSPSC # 27112705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • For Use With SDS Max Demolition And Rotary Hammers
  • Application For Concrete and Masonry Repair Work
  • Item SDS Max Hammer Steel
  • Blade Width (In.) 1-1/8
  • Type Slotting Tool
  • Overall Length (In.) 15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list