Skip Content
SDS MAX SCALING CHISEL 2X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SDS MAX SCALING CHISEL 2X12

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSHS1917
  • Mfr. Model # HS1917
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Product Details

SDS-Max(R) wide chisel self-sharpening 2 x 14 in.

Technical Specs

  • Application Removing Surface Material
  • Item Wide Chisel (Self-Sharpening)
  • Blade Width (In.) 2
  • Length (In.) 2 x 14
  • Type Scaling Chisel
  • Overall Length (In.) 14

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list