SDS MAX FLOOR SCRAPER 6X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SDS MAX FLOOR SCRAPER 6X25

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSHS1918
  • Mfr. Model # HS1918
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.52 lbs

Product Details

SDS Max shank floor scraper, length 6 x 25 inches, application removing glue, tile and others.

Technical Specs

  • Item Floor Scraper
  • Application Tile Removal
  • Blade Width (In.) 6
  • Overall Length (In.) 25
  • Type Floor Scraper
  • Length (In.) 6 x 25

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list