Skip Content
SDS MAX CORE 4INX17X22 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SDS MAX CORE 4INX17X22

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSHC8555
  • Mfr. Model # HC8555
  • UNSPSC # 20121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.35 lbs

Product Details

SDS maximum core bit with shank. Size 2-5/8 inches. Drilling length 12 inches. Maximum core size 2-5/8 inches. Overall length 17 inches. For use with SDS Max rotary hammer drills.

Technical Specs

  • Size (In.) 4
  • Drilling Length (In.) 12
  • Application Maximum Core Size 2 5/8" Depth
  • For Use With SDS Max Rotary Hammer Drills
  • Item SDS Max Core Bit With Shank
  • Overall Length 17"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list