Skip Content
SDS MAX CORE 1 3/4INX7X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SDS MAX CORE 1 3/4INX7X12

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSHC8501
  • Mfr. Model # HC8501
  • UNSPSC # 20121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Product Details

SDS maximum core bit with shank. Size 1-3/4 inches. Drilling length 7 inches. Maximum core size 2-5/8 inches. Overall length 12 inches. For use with SDS Max rotary hammer drills.

Technical Specs

  • Size (In.) 1-3/4
  • Application Maximum Core Size 2 5/8" Depth, Overall Length 12"
  • Drilling Length (In.) 7
  • Item SDS Max Core Bit With Shank
  • For Use With SDS Max Rotary Hammer Drills
  • Overall Length 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list