Skip Content
SDS MAX BULL POINT 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SDS MAX BULL POINT 18IN

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSHS1914
  • Mfr. Model # HS1914
  • UNSPSC # 20121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.87 lbs

Product Details

SDS Max hammer steel, bull point, overall length 18 inches. For use with SDS Max demolition and rotary hammers, application for starting holes in concrete.

Technical Specs

  • Application Starting Holes in Concrete
  • Item Bull Point
  • For Use With SDS Max Hammers
  • Shank Type SDS Max
  • Overall Length (In.) 18
  • Type Standard
  • Shank Size (In.) SDS Max
  • Length (In.) 7/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list