Skip Content
SDS MAX ADAPTER, 63 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SDS MAX ADAPTER, 63

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-20-6966
  • Mfr. Model # 48-20-6966
  • UNSPSC # 27112800
  • CATALOGUE PAGE # 470
  • Shipping Weight 6.87 lbs

Product Details

Tamper shank. Hex shank. Shank length 15-1/2" and shank size 1-1/8".

Technical Specs

  • Length (In.) 63
  • For Use With SDS Max Drill and Core Bits
  • Application Allows for Drilling in Tight Spaces, Extends SDS Max Drill and Core Bits, Maximum Energy Transfer Maintains Drilling and Productivity
  • Overall Length (In.) 63
  • Shank Length (In.) 15-1/2
  • Item SDS-MAX 63" Extension
  • Shank Size (In.) 1-1/8
  • Type Tamper Shank
  • Shank Type SDS Max

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list