SDS MAX ADAPTER, 43 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SDS MAX ADAPTER, 43

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-20-6964
  • Mfr. Model # 48-20-6964
  • UNSPSC # 27112800
  • CATALOGUE PAGE # 470
  • Shipping Weight 4.69 lbs

Product Details

Floor scraper. SDS max shank. Shank length 25" and shank size 1-1/8".

Technical Specs

  • Application Allows for Drilling in Tight Spaces, Extends SDS Max Drill and Core Bits, Maximum Energy Transfer Maintains Drilling and Productivity
  • Length (In.) 43
  • Item SDS-MAX 43" Extension
  • For Use With SDS Max Drill and Core Bits
  • Overall Length (In.) 43
  • Shank Length (In.) 25
  • Shank Size (In.) 1-1/8
  • Type Floor Scraper
  • Shank Type SDS Max

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list