Skip Content
SDS MAX 3/4X31X36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SDS MAX 3/4X31X36

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSHC5033
  • Mfr. Model # HC5033
  • UNSPSC # 20121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.61 lbs

Product Details

Carbide bit, bit diameter 3/4 inch. Drilling length 31 inches. Overall length 36 inches.

Technical Specs

  • Item Hammer Drill Bit
  • Overall Length 36"
  • Shank Shape SDS Max
  • Drilling Length 31"
  • Number of Cutter Heads 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list