Skip Content
SDS MAX 3/4X16X21 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SDS MAX 3/4X16X21

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSHC5031
  • Mfr. Model # HC5031
  • UNSPSC # 20121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

Carbide bit, bit diameter 3/4 inch. Drilling length 16 inches. Overall length 21 inches.

Technical Specs

  • Item Hammer Drill Bit
  • Overall Length 21"
  • Shank Shape SDS Max
  • Drilling Length 16"
  • Bit Dia. 3/4"
  • Shank Size 45/64"
  • Number of Cutter Heads 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list