Skip Content
SDS MAX 2 1/2X18X24 THRUHOLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SDS MAX 2 1/2X18X24 THRUHOLE

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSHC6521
  • Mfr. Model # HC6521
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.7 lbs

Technical Specs

  • Includes -
  • Shank Shape SDS Max
  • Overall Length 24"
  • Item Hammer Drill Core Bit
  • Drilling Length 18"
  • Number of Cutter Heads 2
  • Shank Size 45/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list