Skip Content
SDS HAMMER FUEL 1IN SDS KIT M18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SDS HAMMER FUEL 1IN SDS KIT M18

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2712-22
  • Mfr. Model # 2712-22
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.23 lbs

Technical Specs

  • Blows per Minute 0 to 4900
  • Includes (2) Batteries, Charger, Depth Rod, Side Handle, Case
  • Battery Included (2) MTL48-11-1840
  • No Load RPM 1 to 1400
  • Stop Rotation Yes
  • Standards CSA
  • Voltage 18
  • Tool Weight 8.5 lbs.
  • Impact Energy 1.7 ft-lbs.
  • Chuck Type SDS Plus
  • Battery Capacity 4.0 Ah
  • Tool Length 12.48"
  • Green Environmental Attribute Product is Rechargeable
  • Core Bit Capacity 2-1/2"
  • Capacity in Concrete 1"
  • Solid Bit Capacity 1"
  • Cordless Tool Battery Type Li-Ion
  • Battery Included / Bare Tool Battery Included
  • Handle Type Side Handle
  • Features Clutch, AVS Anti Vibration System, 3-Mode Operation
  • Item Rotary Hammer Kit
  • Battery Pack Replacement 48-11-1828
  • Brushless Motor Yes
  • Cordless Rotary Hammers Product Grouping Cordless Rotary Hammer Kits
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list