Skip Content
SDS HAMMER FUEL 1-1/8IN-KIT M18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SDS HAMMER FUEL 1-1/8IN-KIT M18

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2715-22
  • Mfr. Model # 2715-22
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.51 lbs

Technical Specs

  • Blows per Minute 0-5000
  • Includes (2) Batteries, Charger, Depth Rod, Side Handle, Case
  • Voltage 18
  • Stop Rotation Yes
  • Battery Included (2) MTL48-11-1840
  • Tool Weight 7.7 lbs.
  • No Load RPM 1 to 1350
  • Impact Energy 3.3 ft-lbs.
  • Chuck Type SDS Plus
  • Standards CSA
  • Battery Capacity 4.0 Ah
  • Tool Length 12-3/4"
  • Core Bit Capacity 3"
  • Green Environmental Attribute Product is Rechargeable
  • Capacity in Concrete 1-1/8"
  • Solid Bit Capacity 1-1/8"
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion
  • Handle Type Side Handle
  • Features Clutch, AVS Anti Vibration System, 3-Mode Operation
  • Item Rotary Hammer Kit
  • Battery Pack Replacement 48-11-1840
  • Brushless Motor Yes
  • Corded/Cordless Cordless
  • Cordless Rotary Hammers Product Grouping Cordless Rotary Hammer Kits

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list